Power Bit, SAE, 1/4", Hex Power Drive, PK5

APEX| Zoro #: G2015937| Mfr #: AM-03-5PK

$24.52 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2015937 Mfr #: AM-03-5PK
Overall Length: 1-15/16"Finish: Unfinished
Single End/Double End: Single EndFor Use With: Power Tool
Item: Power BitBit Style: Hex
SAE or Metric: SAEShank Style: Hex Power Drive
Fastening Tool Material: S2 SteelImpact Rated: Yes
Point Size: 3/32"Country of Origin (subject to change): United States

Product Description

Power Bit, Shank Size 1/4 In., Bit Style Hex, Point Size 3/32 In., Bit Length 1-15/16 In., Material Tool Steel, Package Quantity 5

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.