Power Bit, SAE, 7/16", Hex Power Drive, PK5

APEX| Zoro #: G1494437| Mfr #: 170-3/8-5PK

$36.67 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1494437 Mfr #: 170-3/8-5PK
SAE or Metric: SAEFastening Tool Material: S2 Steel
For Use With: Power ToolSingle End/Double End: Single End
Finish: UnfinishedImpact Rated: Yes
Shank Style: Hex Power DriveOverall Length: 1-1/4"
Bit Style: Torq-SetPoint Size: 3/8"
Item: Insert BitCountry of Origin (subject to change): Taiwan

Product Description

Power Bit, Bit Style Torq-Set, Point Size 3/8 In., Shank Style Hex Power Drive, Shank Size 7/16 In., Single End, Fastening Tool Material S2 Steel, Finish Unfinished, Overall Length 1-1/4 In., Impact Rated Yes, SAE, For Use With Power Tool, Package Quantity 5
Save 15%. Sign up for Z-mail.