Power Bit, SAE, 1/4", Hex Power Drive, PK5

APEX| Zoro #: G2103166| Mfr #: 273B-4-5PK

$75.71 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2103166 Mfr #: 273B-4-5PK
Finish: UnfinishedSingle End/Double End: Single End
For Use With: Power ToolItem: Power Bit
SAE or Metric: SAEShank Style: Hex Power Drive
Fastening Tool Material: S2 SteelImpact Rated: Yes
Overall Length: 2-3/4"Bit Style: Torq-Set
Point Size: #4Country of Origin (subject to change): United States

Product Description

Power Bit, Bit Style Torq-Set, Point Size #4, Shank Style Hex Power Drive, Shank Size 1/4 In., Single End, Fastening Tool Material S2 Steel, Finish Unfinished, Overall Length 2-3/4 In., Impact Rated Yes, SAE, For Use With Power Tool, Package Quantity 5

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.