LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Power Bit, SAE, 1/4", Hex Power Drive, PK5

APEX| Zoro #: G0286002| Mfr #: 273B-5-5PK

$84.65 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0286002 Mfr #: 273B-5-5PK
Impact Rated: YesShank Style: Hex Power Drive
SAE or Metric: SAEFinish: Unfinished
For Use With: Power ToolSingle End/Double End: Single End
Fastening Tool Material: S2 SteelItem: Power Bit
Overall Length: 2-3/4"Bit Style: Torq-Set
Point Size: #5Country of Origin (subject to change): United States

Product Description

Power Bit, Bit Style Torq-Set, Point Size #5, Shank Style Hex Power Drive, Shank Size 1/4 In., Single End, Fastening Tool Material S2 Steel, Finish Unfinished, Overall Length 2-3/4 In., Impact Rated Yes, SAE, For Use With Power Tool, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.