20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

Power Bit, SAE, 7/16", Hex Power Drive, PK5

APEX| Zoro #: G1575305| Mfr #: 170-5/16-ACR-5PK

$75.65 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1575305 Mfr #: 170-5/16-ACR-5PK
Impact Rated: YesSingle End/Double End: Single End
Shank Style: Hex Power DriveSAE or Metric: SAE
Fastening Tool Material: S2 SteelFinish: Unfinished
For Use With: Power ToolBit Style: Torq-Set ACR
Point Size: 5/16"Item: Insert Bit
Overall Length: 1-1/4"Country of Origin (subject to change): United States

Product Description

Power Bit, Bit Style Torq-Set ACR, Point Size 5/16 In., Shank Style Hex Power Drive, Shank Size 7/16 In., Single End, Fastening Tool Material S2 Steel, Finish Unfinished, Overall Length 1-1/4 In., Impact Rated Yes, SAE, For Use With Power Tool, Package Quantity 5

Product Reviews