JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Power Bit, SAE, 1/4", Hex Power Drive, PK5

APEX| Zoro #: G1616133| Mfr #: AM-05-5PK

$31.02 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1616133 Mfr #: AM-05-5PK
Bit Style: HexSAE or Metric: SAE
Overall Length: 1-15/16"Fastening Tool Material: S2 Steel
Shank Style: Hex Power DriveSingle End/Double End: Single End
For Use With: Power ToolFinish: Unfinished
Impact Rated: YesItem: Power Bit
Point Size: 5/32"Country of Origin (subject to change): United States

Product Description

Power Bit, Bit Style Hex, Point Size 5/32 In., Shank Style Hex Power Drive, Shank Size 1/4 In., Single End, Fastening Tool Material S2 Steel, Finish Unfinished, Overall Length 1-15/16 In., Impact Rated Yes, SAE, For Use With Power Tool, Package Quantity 5
Save 15%. Sign up for Z-mail.