Power Bit, SAE, 1/4", Hex Power Drive, PK5

APEX| Zoro #: G2049275| Mfr #: 170-6-5PK

$43.74 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2049275 Mfr #: 170-6-5PK
Finish: UnfinishedSingle End/Double End: Single End
For Use With: Power ToolItem: Power Bit
SAE or Metric: SAEShank Style: Hex Power Drive
Fastening Tool Material: S2 SteelImpact Rated: Yes
Point Size: #6Overall Length: 1-1/4"
Bit Style: Torq-SetCountry of Origin (subject to change): Taiwan

Product Description

Power Bit, Bit Style Torq-Set, Point Size #6, Shank Style Hex Power Drive, Shank Size 1/4 In., Single End, Fastening Tool Material S2 Steel, Finish Unfinished, Overall Length 1-1/4 In., Impact Rated Yes, SAE, For Use With Power Tool, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.