Power Bit, SAE, 1/4", Hex Power Drive, PK5

APEX| Zoro #: G1701612| Mfr #: 265-8-5PK

$94.19 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1701612 Mfr #: 265-8-5PK
Finish: UnfinishedSingle End/Double End: Single End
For Use With: Power ToolItem: Power Bit
SAE or Metric: SAEShank Style: Hex Power Drive
Fastening Tool Material: S2 SteelImpact Rated: Yes
Overall Length: 3-1/2"Bit Style: Torq-Set
Point Size: #8Country of Origin (subject to change): United States

Product Description

Power Bit,Shank Size 1/4 In.,Bit Style Torq-Set,Point Size #8,Bit Length 3-1/2 In.,Material Tool Steel,Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.