Power Bit, SAE, 1/4", Hex Power Drive, PK5

APEX| Zoro #: G0366816| Mfr #: 273-8-5PK

$82.12 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0366816 Mfr #: 273-8-5PK
Finish: UnfinishedSingle End/Double End: Single End
For Use With: Power ToolItem: Power Bit
SAE or Metric: SAEShank Style: Hex Power Drive
Fastening Tool Material: S2 SteelImpact Rated: Yes
Bit Style: Torq-SetPoint Size: #8
Overall Length: 1-15/16"Country of Origin (subject to change): United States

Product Description

Power Bit, Bit Style Torq-Set, Point Size #8, Shank Style Hex Power Drive, Shank Size 1/4 In., Single End, Fastening Tool Material S2 Steel, Finish Unfinished, Overall Length 1-15/16 In., Impact Rated Yes, SAE, For Use With Power Tool, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.