Apex Tool Group
Power Bit, SAE, 12 to 24mm, Screw, PK5
- Zoro #: G7445164
- Mfr #: 55-TX-25-5PK
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Application - Tools: Power
- Bit Style: Torx(R)
- Fastening Tool Tip Size: T25
- Fastening Tool Item: Power Bit
- Shank Style: Screw
- Hex Shank Size: #12-24
- Overall Bit Length: 1 3/16 in
- Single End/Double End: Single End
$94.71
Pk of 5, $18.94/ea
Ships from United States
Subtotal: $94.71
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Apex Tool Group #55-TX-25-5PK Specifications
- Zoro #: G7445164
- Mfr #: 55-TX-25-5PK
- UPC #: 697099635918
- Application - Tools: Power
- Bit Style: Torx(R)
- Fastening Tool Tip Size: T25
- Fastening Tool Item: Power Bit
- Shank Style: Screw
- Hex Shank Size: #12-24
- Overall Bit Length: 1 3/16 in
- Single End/Double End: Single End
- Fastening Tool Material: S2 Steel
- Impact Rated: Yes
- Point Size: T25
- For Use With: Power Tool
- Overall Length: 1-3/16"
- Shank Size: 12-24
- Finish: Unfinished
- SAE or Metric: SAE
- Item: Power Bit
- Tip Size: T25
- Material: Steel
- Country of Origin (subject to change): United States
Description
Power Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T25, Shank Style Screw, Hex Shank Size #12-24, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 3/16 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Power Tool, Power Bit, Package Quantity 5
Reviews of Apex Tool Group #55-TX-25-5PK
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- APEX TOOL GROUP Bit Holder, 1/4" Hex Drive CAEBH2C
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 49-B-25IPX-5PK
- APEX TOOL GROUP Screw Shank Drive Bit, 10"-32" 50-TX-15
- APEX TOOL GROUP Bit Holder, 5/16", 3/8", 1-1/2" 835PT-1PK
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 AM-07-5PK
- APEX TOOL GROUP Torsion Bit, Metric, 7/16", Hex, 6mm, 7/8" SZ-7-6MM
- APEX TOOL GROUP SQ DR X E5 Torx Plus 1/4 MEPA-105
- APEX TOOL GROUP Bit 5/16 Hex Insert # 7mm Hex Oal 1.312 315-7MM
- APEX TOOL GROUP Torx Plus PT 55IP, 5/16 Hex Insert Drive 480-55IPX
- VIM TOOLS VIM Tools VIM-HBR8 8 in. Hex Bit Ratchet VIM-HBR8
- MIDWEST FASTENER 1/4" x 2" #2 Square Drive Insert Bits 125PK 54132
- Apex Tool Group Screwdrivers and Nutdrivers