Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Torsion Bit, SAE, 1/4", Hex, #2, 2-3/4", PK100

APEX| Zoro #: G1861903| Mfr #: 954-A-2X-100PK

$169.89 /pk

This item ships free. Details.Standard ground shipping.
Details:
Item: Power Bit
Single End/Double End: Single End
Fastening Tool Material: S2 Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1861903 Mfr #: 954-A-2X-100PK
Item: Power BitSingle End/Double End: Single End
Fastening Tool Material: S2 SteelShank Size: 1/4"
For Use With: Bit HolderPoint Size: #2
Bit Style: Square RecessSAE or Metric: SAE
Shank Style: HexImpact Rated: Yes
Finish: UnfinishedOverall Length: 2-3/4"
Country of Origin (subject to change): United States

Description

Torsion Bit, Bit Style Square Recess, Point Size #2, Shank Style Hex, Shank Size 1/4 In., Single End, Fastening Tool Material S2 Steel, Finish Unfinished, Overall Length 2-3/4 In., Impact Rated Yes, SAE, For Use With Bit Holder, Package Quantity 100

Reviews