Apex
Power Bit, SAE, 1/4", Hex Power Drive, PK5
- Zoro #: G7444035
- Mfr #: 324-00X-5PK
Hover or click to zoom Tap to zoom
Key Features
- Application - Tools: Power
- Bit Style: Slotted
- Fastening Tool Tip Size: 2F-3R
- Fastening Tool Item: Power Bit
- Shank Style: Hex Power Drive
- Hex Shank Size: 1/4"
- Overall Bit Length: 4 in
- Single End/Double End: Single End
$81.83
Pk of 5, $16.37/ea
Subtotal: $81.83
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- APEX Bit 1/4 Hex Drv Power No10 T 49-TX-10
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 AM-01-A-5PK
- APEX Torsion Bit, Metric, 1/4", Hex, 5mm, PK5 185-5MM-5PK
- APEX Torx Bits1/4" Hex Power Drive 49-15IPX
- APEX Torx Bit T30 1/4 Hex 152Mm 49-C-TX-30
- APEX 3 Slotted Driver Bit 323-000X
- APEX Insert Bit, 7/8" Tip Sz, 40mm L, Hex Shank SZ-35-A
- APEX Bit 7/16 Hex Drv Power No.6. Tri-Wing TW-6
- APEX Square Power Bit No3 275, PK5 273-3
- IRWIN BIT INSTALLER 3/4""X18""L 1890714
- MILWAUKEE TOOL SHOCKWAVE Insert Bit, 2 Drive, Phillips Drive, 14 in Shank, Hex Shank, 1 in L, Steel 48-32-4712
- Apex Screwdrivers and Nutdrivers