Apex
Power Bit, SAE, 1/4", Hex Power Drive, PK5
- Zoro #: G7444062
- Mfr #: 325-3X-5PK
Hover or click to zoom Tap to zoom
Key Features
- Application - Tools: Power
- Bit Style: Slotted
- Fastening Tool Tip Size: 6F-8R
- Fastening Tool Item: Power Bit
- Shank Style: Hex Power Drive
- Hex Shank Size: 1/4"
- Overall Bit Length: 5 in
- Single End/Double End: Single End
$46.29
Pk of 5, $9.26/ea
Subtotal: $46.29
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Apex #325-3X-5PK Specifications
- Zoro #: G7444062
- Mfr #: 325-3X-5PK
- UPC #: 697099629153
- Application - Tools: Power
- Bit Style: Slotted
- Fastening Tool Tip Size: 6F-8R
- Fastening Tool Item: Power Bit
- Shank Style: Hex Power Drive
- Hex Shank Size: 1/4"
- Overall Bit Length: 5 in
- Single End/Double End: Single End
- Fastening Tool Material: S2 Steel
- SAE or Metric: SAE
- Shank Size: 1/4"
- Point Size: 6F-8R
- For Use With: Power Tool
- Overall Length: 5"
- Impact Rated: Yes
- Item: Power Bit
- Finish: Unfinished
- Material: Steel
- Country of Origin (subject to change): United States
Description
Power Bit, Application - Tools Power, Bit Style Slotted, Fastening Tool Tip Size 6F-8R, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 5 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Power Tool, Power Bit, Package Quantity 5
Reviews of Apex #325-3X-5PK
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- APEX Torsion Bit, SAE, 1/4", Hex, 5F-6R, 1", PK5 445-20X-5PK
- APEX Bit, 7/16 Hex 8mm Hex 6" 152mm OAL AN-8MM-6
- APEX Sckt 3/8 Fmale Sq Drv 7/16 Fm 3314
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 49-A-TX-15-5PK
- APEX Ext 3/8 Fmale Sq Drv 3/8 Male EX-374-B
- APEX Torsion Bit, SAE, 1/4", Hex, #2, 1", PK5 446-2-ACR2X-5PK
- APEX Insert Bit, 1/4" Shank, Hex M-32-TX-20
- APEX Insert Bit, 1/4" Shank, Hex 49-TX-25-W
- APEX Bit 5/16 Hex Drv Insert No.4. Tri-Wing TWE-4
- CENTURY DRILL & TOOL Star Screwdriving Bit T40 Insert 1" S2 Steel 250Pc 60440
- COOPER TOOLS BIT #3 SQ 2-3/4" OAL 1/4" HEX DRV POWER AP1951-3X
- Apex Screwdrivers and Nutdrivers