Apex
Power Bit, SAE, 1/4", Hex Power Drive, PK5
- Zoro #: G7624766
- Mfr #: 49-10IPX-5PK
Hover or click to zoom Tap to zoom
Key Features
- Application - Tools: Power
- Bit Style: Torx(R) Plus
- Fastening Tool Tip Size: T10
- Fastening Tool Item: Power Bit
- Shank Style: Hex Power Drive
- Hex Shank Size: 1/4"
- Overall Bit Length: 1 15/16 in
- Single End/Double End: Single End
$83.59
Pk of 5, $16.72/ea
Subtotal: $83.59
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Apex #49-10IPX-5PK Specifications
- Zoro #: G7624766
- Mfr #: 49-10IPX-5PK
- UPC #: 697099636915
- Application - Tools: Power
- Bit Style: Torx(R) Plus
- Fastening Tool Tip Size: T10
- Fastening Tool Item: Power Bit
- Shank Style: Hex Power Drive
- Hex Shank Size: 1/4"
- Overall Bit Length: 1 15/16 in
- Single End/Double End: Single End
- Fastening Tool Material: S2 Steel
- Item: Power Bit
- Impact Rated: Yes
- For Use With: Power Tool
- Shank Size: 1/4"
- Point Size: T10
- Finish: Unfinished
- Overall Length: 1-15/16"
- SAE or Metric: SAE
- Tip Size: T10
- Material: Steel
- Country of Origin (subject to change): United States
Description
Power Bit, Application - Tools Power, Bit Style Torx(R) Plus, Fastening Tool Tip Size T10, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 15/16 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Power Tool, Power Bit, Package Quantity 5
Reviews of Apex #49-10IPX-5PK
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- APEX Insert Bit, 1/4" Shank, Hex 49-40IPX
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 954-3X-5PK
- APEX Bit 1/4 Hex Drv Insert No.7. Tri-Wing TWD-7
- APEX Torsion Bit, SAE, 1/4", Hex, 14F-16R, PK5 445-6X-5PK
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 49-B-TX-27-5PK
- APEX Torsion Bit, SAE, 1/4", Hex, T30, 1", PK5 440-TX-30-H-5PK
- APEX Bit 1/4 Hex Insert Pozidriv Point 440-3-PZDX
- APEX Sckt 1/2 Fmale Sq Drv 7/8 Fma 5328PT
- APEX Insert Bit, 1/4" Shank, Hex, #1 Tip Size 446-1-PZDX
- X1 TOOLS T-30 Torque Driver Bit, 1" Long (48 Bits), 48PK X1E-CON-BIT-T30-1000x48
- IRWIN SQ SCREWDRVR BIT #2 SQ SZ PHILLIPS HN1870988
- Apex Screwdriver Bits