customer-service Help
Apex

Power Bit, SAE, 1/4", Hex Power Drive, PK5

Apex Power Bit, SAE, 1/4", Hex Power Drive, PK5 49-B-TX10-H-5PK
Hover or click to zoom Tap to zoom
$54.82
pkg. of 5 ($10.96/ea)
  • Application - Tools: Power
  • Bit Style: Torx(R) TR/Security
  • Fastening Tool Tip Size: TR10
See full product details
Orders over $75 ship free.

Total: $54.82

Apex #49-B-TX10-H-5PK Specifications

  • Application - Tools: Power
  • Bit Style: Torx(R) TR/Security
  • Fastening Tool Tip Size: TR10
  • Fastening Tool Item: Power Bit
  • Shank Style: Hex Power Drive
  • Hex Shank Size: 1/4"
  • Overall Bit Length: 3 1/2 in
  • Single End/Double End: Single End
  • Fastening Tool Material: S2 Steel
  • Overall Length: 3-1/2"
  • Point Size: T10
  • Impact Rated: Yes
  • Finish: Unfinished
  • Item: Power Bit
  • SAE or Metric: SAE
  • Shank Size: 1/4"
  • For Use With: Power Tool
  • Country of Origin (subject to change): United States

Description

Power Bit, Application - Tools Power, Bit Style Tamper Resistant Torx(R), Fastening Tool Tip Size TR10, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 3 1/2 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Power Tool, Power Bit, Package Quantity 5

Reviews of Apex #49-B-TX10-H-5PK