Apex Tool Group
Power Bit, SAE, 1/4", Hex Power Drive, PK5
Mfr # 49-TX-40-5PK
Zoro # G3462541
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torx(R)
- Fastening Tool Tip Size T40
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive P-328X
- APEX TOOL GROUP 5Mm Hex Power Drive 1/4 AM-5MM
- APEX TOOL GROUP Socket Bit, 3/8 in. Dr, T40 Torx(R), PK5 834-TX40-2.95-5PK
- APEX TOOL GROUP Insert Bit, #2 Fastening Tool Tip Size, 1 in Overall Bit Length, 1/4 in Hex Shank, SAE, 5 Pack 446-2X-5PK
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1", PK5 440-2-ACR2X-5PK
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 10F-12R, 1", PK5 445-4X-5PK
- APEX TOOL GROUP Socket Bit, 1/2 in. Dr, #3 Phillips 853PT-1PK
- APEX TOOL GROUP Sckt 1/2 Fmale Sq Drv 1 5/16 5342
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T20, 2", PK5 440-TX-20-2-5PK
- DIABLO TOP BEAR TRIM BIT 1/2""D DR50102
- DEWALT #1 Phillips 1" Insert Bit Tips DW2665
- Apex Tool Group Screwdriver Bits