Apex Tool Group
Power Bit, SAE, 1/4", Hex Power Drive, PK5
- Zoro #: G7556884
- Mfr #: 491-AI-5PK
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Application - Tools: Power
- Bit Style: Phillips
- Fastening Tool Tip Size: #1
- Fastening Tool Item: Power Bit
- Shank Style: Hex Power Drive
- Hex Shank Size: 1/4"
- Overall Bit Length: 2 3/4 in
- Single End/Double End: Single End
$16.70
Pk of 5, $3.34/ea
Subtotal: $16.70
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Apex Tool Group #491-AI-5PK Specifications
- Zoro #: G7556884
- Mfr #: 491-AI-5PK
- UPC #: 697099282310
- Application - Tools: Power
- Bit Style: Phillips
- Fastening Tool Tip Size: #1
- Fastening Tool Item: Power Bit
- Shank Style: Hex Power Drive
- Hex Shank Size: 1/4"
- Overall Bit Length: 2 3/4 in
- Single End/Double End: Single End
- Fastening Tool Material: S2 Steel
- Impact Rated: Yes
- Shank Size: 1/4"
- SAE or Metric: SAE
- Item: Power Bit
- Finish: Unfinished
- Point Size: #1
- For Use With: Power Tool
- Overall Length: 2-3/4"
- Tip Size: #1
- Material: S2 Steel
- Country of Origin (subject to change): United States
Description
Power Bit, Application - Tools Power, Bit Style Phillips, Fastening Tool Tip Size #1, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 3/4 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Power Tool, Power Bit, Package Quantity 5
Reviews of Apex Tool Group #491-AI-5PK
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- APEX TOOL GROUP Torsion Bit, SAE, 7/16", Hex, 3/16", PK5 SZ-12-A-5PK
- APEX TOOL GROUP Power Bit, SAE, 7/16", Hex Power Drive, PK5 AN-16-5PK
- APEX TOOL GROUP APEX IND. 3" DRIVE GUIDE 1/4" AMDG3-25
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 170-5-5PK
- APEX TOOL GROUP Torsion Bit, SAE, 3/8", Hex, 3/32", PK5 SZ-9-A-5PK
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No.2. Tri-Wing TWD-2
- APEX TOOL GROUP Bit 1/2 Sq Drv Service Drv No.10 HTS-10
- APEX TOOL GROUP Bit 5/16 Hex Insert # 8mm Hex Oal 1.312 315-8MM
- APEX TOOL GROUP Bit 5/16 Hex Insert # 7mm Hex Oal 1.312 315-7MM
- HANSON Power Bit, T8 Torx, 1/4" Hex Shank with Groove, 2-3/4" Long, Bulk 93339
- STAHLWILLE TOOLS Bit screwdriver TORQ-SET Size4 hex C 6, 3 L.25 mm 08260004
- Apex Tool Group Screwdrivers and Nutdrivers