Apex
Power Bit, SAE, 1/4", Hex Power Drive, PK5
- Zoro #: G7445417
- Mfr #: 491X-5PK
Hover or click to zoom Tap to zoom
Key Features
- Application - Tools: Power
- Bit Style: Phillips
- Fastening Tool Tip Size: #1
- Fastening Tool Item: Power Bit
- Shank Style: Hex Power Drive
- Hex Shank Size: 1/4"
- Overall Bit Length: 1 15/16 in
- Single End/Double End: Single End
$8.19
Pk of 5, $1.64/ea
Subtotal: $8.19
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Apex #491X-5PK Specifications
- Zoro #: G7445417
- Mfr #: 491X-5PK
- UPC #: 697099282297
- Application - Tools: Power
- Bit Style: Phillips
- Fastening Tool Tip Size: #1
- Fastening Tool Item: Power Bit
- Shank Style: Hex Power Drive
- Hex Shank Size: 1/4"
- Overall Bit Length: 1 15/16 in
- Single End/Double End: Single End
- Fastening Tool Material: S2 Steel
- Finish: Unfinished
- Point Size: #1
- For Use With: Power Tool
- Impact Rated: Yes
- Overall Length: 1-15/16"
- Shank Size: 1/4"
- Item: Power Bit
- SAE or Metric: SAE
- Tip Size: #1
- Material: Steel
- Country of Origin (subject to change): United States
Description
Power Bit, Application - Tools Power, Bit Style Phillips, Fastening Tool Tip Size #1, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 15/16 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Power Tool, Power Bit, Package Quantity 5
Reviews of Apex #491X-5PK
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- APEX Torsion Bit, SAE, 1/4", Hex, T15, 1", PK5 440-TX-15-W-5PK
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 328-1X-5PK
- APEX Bit 1/4 Hex Drv Insert No 30 440-TX-30-W
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 49-B-TX-20-H-5PK
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 265-5-5PK
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 324-00X-5PK
- APEX Insert Bit, 1/4" Shank, Hex 49-TX-20-5
- APEX Bit 1/2 Sq Drv Service Drv No.10 HTS-10
- APEX Torx Plus PT 55IP, 5/16 Hex Insert Drive 480-55IPX
- HANSON Insert Bit, 1/16" Hex Head, 1/4" Hex Shank, 1-1/4" Long, Bulk 92403
- MAKITA SQ1, Square, Insert Bit, 1", PK2 A-96506
- Apex Screwdrivers and Nutdrivers