Apex Tool Group
Power Bit, SAE, 1/4", Hex Power Drive, PK5
Mfr # 493-C-PZDX-5PK
Zoro # G7444123
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Fastening Tool Tip Size #3
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
- Overall Bit Length 6 in
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 493-CX-5PK
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Hex, 1/4", PK5 212-1/4A-5PK
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #4, 1-5/16", PK5 440-4X-5PK
- APEX TOOL GROUP Power Bit, Metric, 7/16", PK5 AN-4MM-5PK
- APEX TOOL GROUP 5Mm Hex Power Drive 1/4 AM-5MM
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 493-FX-5PK
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No5/64 185-0X
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 NOL-320X-5PK
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No5 To 170-5
- URREA Power Bit, Ph#2 1/4X1-15/16" 12004
- BEST WAY TOOLS Bit Insert Set Metric6Pc 86420
- Apex Tool Group Screwdriver Bits