Apex
Power Bit, SAE, 1/4", Hex Power Drive, PK5
- Zoro #: G7444096
- Mfr #: 493-CX-5PK
Hover or click to zoom Tap to zoom
Key Features
- Application - Tools: Power
- Bit Style: Phillips
- Fastening Tool Tip Size: #3
- Fastening Tool Item: Power Bit
- Shank Style: Hex Power Drive
- Hex Shank Size: 1/4"
- Overall Bit Length: 6 in
- Single End/Double End: Single End
$47.67
Pk of 5, $9.53/ea
Subtotal: $47.67
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Apex #493-CX-5PK Specifications
- Zoro #: G7444096
- Mfr #: 493-CX-5PK
- UPC #: 697099128953
- Application - Tools: Power
- Bit Style: Phillips
- Fastening Tool Tip Size: #3
- Fastening Tool Item: Power Bit
- Shank Style: Hex Power Drive
- Hex Shank Size: 1/4"
- Overall Bit Length: 6 in
- Single End/Double End: Single End
- Fastening Tool Material: S2 Steel
- Point Size: #3
- Finish: Unfinished
- Item: Power Bit
- Overall Length: 6"
- Impact Rated: Yes
- SAE or Metric: SAE
- Shank Size: 1/4"
- For Use With: Power Tool
- Tip Size: #3
- Material: Steel
- Country of Origin (subject to change): United States
Description
Power Bit, Application - Tools Power, Bit Style Phillips, Fastening Tool Tip Size #3, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 6 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Power Tool, Power Bit, Package Quantity 5
Reviews of Apex #493-CX-5PK
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- APEX Sckt 3/8 Fmale Sq Drv 7/16 Fm 3214PT
- APEX Torsion Bit, SAE, 1/4", Hex, #2, 1", PK250 440-2-ACR2X-250PK
- APEX Torsion Bit, SAE, 1/4", Hex, #2, 1", PK250 446-2X-250PK
- APEX Socket Bit, 1/2 in. Dr, #3 Phillips 853PT-1PK
- APEX Torsion Bit, SAE, 1/4", Hex, 7/32", PK5 185-5X-5PK
- APEX Power Bit, SAE, 1/4", Hex Power Drive P-328X
- APEX Bit 1/4 Hex Drive Insert # 3 S 950-3X
- APEX Insert Bit, 1/4" Shank, Hex 49-B-TX-40
- APEX Bit 7/16 Hex Drv Insert # 1/2 SQ Oal1 P-1416
- DISSTONMPANY MM Torx 20 2 Screw Bit 773465
- BONDHUS Ball End Blade 117
- Apex Screwdriver Bits