Apex

Power Bit, SAE, 1/4", Hex Power Drive, PK5

Apex Power Bit, SAE, 1/4", Hex Power Drive, PK5 AM-01-A-5PK
Hover or click to zoom Tap to zoom
Key Features
  • Application - Tools: Power
  • Bit Style: Hex
  • Fastening Tool Tip Size: 3/64 in
  • Fastening Tool Item: Power Bit
  • Shank Style: Hex Power Drive
  • Hex Shank Size: 1/4"
  • Overall Bit Length: 1 15/16 in
  • Single End/Double End: Single End
See full product details
$84.33
Pk of 5, $16.87/ea

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Apex #AM-01-A-5PK Specifications

  • Application - Tools: Power
  • Bit Style: Hex
  • Fastening Tool Tip Size: 3/64 in
  • Fastening Tool Item: Power Bit
  • Shank Style: Hex Power Drive
  • Hex Shank Size: 1/4"
  • Overall Bit Length: 1 15/16 in
  • Single End/Double End: Single End
  • Fastening Tool Material: S2 Steel
  • Impact Rated: Yes
  • Finish: Unfinished
  • Overall Length: 1-15/16"
  • Shank Size: 1/4"
  • For Use With: Power Tool
  • SAE or Metric: SAE
  • Point Size: 1/20"
  • Item: Power Bit
  • Country of Origin (subject to change): United States

Description

Power Bit, Application - Tools Power, Bit Style Hex, Fastening Tool Tip Size 3/64 in, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 15/16 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Power Tool, Power Bit, Package Quantity 5

Reviews of Apex #AM-01-A-5PK

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.