Apex
Power Bit, SAE, 1/4", Hex Power Drive, PK5
- Zoro #: G7446232
- Mfr #: AM-02-5PK
Hover or click to zoom Tap to zoom
Key Features
- Application - Tools: Power
- Bit Style: Hex
- Fastening Tool Tip Size: 1/16 in
- Fastening Tool Item: Power Bit
- Shank Style: Hex Power Drive
- Hex Shank Size: 1/4"
- Overall Bit Length: 1 15/16 in
- Single End/Double End: Single End
$49.78
Pk of 5, $9.96/ea
Subtotal: $49.78
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Apex #AM-02-5PK Specifications
- Zoro #: G7446232
- Mfr #: AM-02-5PK
- UPC #: 697099997580
- Application - Tools: Power
- Bit Style: Hex
- Fastening Tool Tip Size: 1/16 in
- Fastening Tool Item: Power Bit
- Shank Style: Hex Power Drive
- Hex Shank Size: 1/4"
- Overall Bit Length: 1 15/16 in
- Single End/Double End: Single End
- Fastening Tool Material: S2 Steel
- Impact Rated: Yes
- SAE or Metric: SAE
- Point Size: 1/16"
- Overall Length: 1-15/16"
- Finish: Unfinished
- Item: Power Bit
- Shank Size: 1/4"
- For Use With: Power Tool
- Material: Steel
- Country of Origin (subject to change): United States
Description
Power Bit, Application - Tools Power, Bit Style Hex, Fastening Tool Tip Size 1/16 in, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 15/16 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Power Tool, Power Bit, Package Quantity 5
Reviews of Apex #AM-02-5PK
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 AM-03-A-5PK
- APEX Bit Holder, 5/16", 3/8", 1-1/2" 830PT-1PK
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 170-2-5PK
- APEX Bit 7/16 Hex Drv Power No5/16 170-5/16
- APEX Torsion Bit, SAE, 1/4", Hex, 8F-10R, 1", PK5 445-3X-5PK
- APEX Torsion Bit, SAE, 5/16", Hex, T30, 1-1/4", PK5 480-TX-30X-5PK
- APEX Insert Bit, 1/4" Shank, Hex 49-TX-25-W
- APEX Bit 7/16 Hex Drv Insert # 1/2 SQ Oal1 P-1416
- APEX Sckt 3/8 Fmale Sq Drv 13Mm Fm MSF-13MM13
- IRWIN INDUSTRIAL TOOL 2 No1 SQ PWR Bit IWAF22SQ12
- EAZYPOWER Metric Ballhex Bit, 3mm, 6" 88040
- Apex Screwdriver Bits