Apex
Power Bit, SAE, 1/4", Hex Power Drive, PK5
- Zoro #: G7445322
- Mfr #: AM-07-5PK
Hover or click to zoom Tap to zoom
Key Features
- Application - Tools: Power
- Bit Style: Hex
- Fastening Tool Tip Size: 7/32 in
- Fastening Tool Item: Power Bit
- Shank Style: Hex Power Drive
- Hex Shank Size: 1/4"
- Overall Bit Length: 1 15/16 in
- Single End/Double End: Single End
$44.05
Pk of 5, $8.81/ea
Subtotal: $44.05
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Apex #AM-07-5PK Specifications
- Zoro #: G7445322
- Mfr #: AM-07-5PK
- UPC #: 697099997658
- Application - Tools: Power
- Bit Style: Hex
- Fastening Tool Tip Size: 7/32 in
- Fastening Tool Item: Power Bit
- Shank Style: Hex Power Drive
- Hex Shank Size: 1/4"
- Overall Bit Length: 1 15/16 in
- Single End/Double End: Single End
- Fastening Tool Material: S2 Steel
- SAE or Metric: SAE
- Impact Rated: Yes
- Shank Size: 1/4"
- Overall Length: 1-15/16"
- Item: Power Bit
- Finish: Unfinished
- For Use With: Power Tool
- Point Size: 7/32"
- Material: S2 Steel
- Country of Origin (subject to change): United States
Description
Power Bit, Application - Tools Power, Bit Style Hex, Fastening Tool Tip Size 7/32 in, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 15/16 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Power Tool, Power Bit, Package Quantity 5
Reviews of Apex #AM-07-5PK
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- APEX Sckt 3/8 Fmale Sq Drv 7/8 Fma 3328
- APEX Power Bit, SAE, 1/4" to 24", Screw, T20, PK5 40-TX-20-5PK
- APEX Torsion Bit, SAE, 1/4", Hex, #6, 1", PK5 212-6-5PK
- APEX Torsion Bit, SAE, 1/4", Hex, 5/16", PK5 185-7X-5PK
- APEX Bit 1/4 Hex 2Mm 185-2Mm 185-2MM
- APEX Bit, 1/4 Hex Inx No.2 Ph 1-1/2" 38mm OAL 446-215T
- APEX Insert Bit, 1/4" Shank, Hex 49-TX-30I
- APEX Bit 1/2 Sq Drv Service Drv No.10 HTS-10
- APEX Insert Bit, #1 Tip Size, 40mm L, Hex Shank SZ-36-A
- IRWIN Insert Bit Impact #1SQ x 1OAL IWAF31SQ1B25
- VEGA INDUSTRIES Phillips 2 10-32 Threaded Bit x 2" Extr 103245P2X
- Apex Screwdrivers and Nutdrivers