Apex Tool Group
Power Bit, SAE, 7/16", Hex Power Drive, PK5
Mfr # AN-06-6-5PK
Zoro # G7446153
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Hex
- Fastening Tool Tip Size 3/16 in
- Shank Style Hex Power Drive
- Hex Shank Size 7/16 in
Explore More Products
- APEX TOOL GROUP Hts-4 Hi Torque Drver Bits HTS-4
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 49-B-30IPX-5PK
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 320-2X-5PK
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T30, 1", PK5 440-TX-30I-5PK
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 3F-4R, 1" 445-0X
- APEX TOOL GROUP Torsion Bit, SAE, 7/16", Hex, 5/8", 7/8" SZ-19-A
- APEX TOOL GROUP Bit 5/8 Hex Drv Power No.12. Tri-Wing TW-12
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No05 445-5X
- APEX TOOL GROUP Socket Bit, 1/4 in. Dr, #2 Phillips, PK5 822PT-5PK
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, 5F-6R L-320X
- BONDHUS Prohold Ball Bit 2In 3/8In 43914
- Apex Tool Group Screwdriver Bits