JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Power Bit, SAE, 1/4", Hex Power Drive, PK5

APEX| Zoro #: G0490716| Mfr #: 49-C-TX-10-5PK

$36.06 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0490716 Mfr #: 49-C-TX-10-5PK
Finish: UnfinishedBit Style: Torx(R)
Fastening Tool Material: S2 SteelFor Use With: Power Tool
SAE or Metric: SAEItem: Power Bit
Shank Style: Hex Power DriveSingle End/Double End: Single End
Impact Rated: YesOverall Length: 6"
Point Size: T10Country of Origin (subject to change): Taiwan

Product Description

Power Bit, Bit Style Torx(R), Point Size T10, Shank Style Hex Power Drive, Shank Size 1/4 In., Single End, Fastening Tool Material Steel, Finish Unfinished, Overall Length 6 In., Impact Rated Yes, SAE, For Use With Power Tool, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.