Power Bit, SAE, 1/4", Hex Power Drive, PK5

APEX| Zoro #: G1292401| Mfr #: 49-C-TX-15-5PK

$50.36 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1292401 Mfr #: 49-C-TX-15-5PK
Finish: UnfinishedFor Use With: Power Tool
Item: Power BitBit Style: Torx(R)
SAE or Metric: SAEShank Dia.: 1/4"
Overall Length: 6"Point Size: T15
Material: SteelCountry of Origin (subject to change): Taiwan

Product Description

Power Bit, SAE, Shank Dia. 1/4 In., Bit Style Torx(R), Point Size T15, Overall Length 6 In., Material Steel, Finish Unfinished, For Use With Power Tool, Package Quantity 5

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.