JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Power Bit, SAE, 1/4", Hex Power Drive, PK5

APEX| Zoro #: G2426051| Mfr #: 49-TX-15-5PK

$23.13 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2426051 Mfr #: 49-TX-15-5PK
Fastening Tool Material: S2 SteelFor Use With: Power Tool
Impact Rated: YesFinish: Unfinished
Single End/Double End: Single EndSAE or Metric: SAE
Shank Style: Hex Power DriveBit Style: Torx(R)
Item: Power BitOverall Length: 1-15/16"
Point Size: T15Country of Origin (subject to change): Taiwan

Product Description

Power Bit, Bit Style Torx(R), Point Size T15, Shank Style Hex Power Drive, Shank Size 1/4 In., Single End, Fastening Tool Material Steel, Finish Unfinished, Overall Length 1-15/16 In., Impact Rated Yes, SAE, For Use With Power Tool, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.