Power Bit, SAE, 1/4", Hex Power Drive, PK5

APEX| Zoro #: G2410493| Mfr #: 49-A-TX-20-5PK

$25.81 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2410493 Mfr #: 49-A-TX-20-5PK
Finish: UnfinishedSingle End/Double End: Single End
For Use With: Power ToolItem: Power Bit
Bit Style: Torx(R)SAE or Metric: SAE
Shank Style: Hex Power DriveImpact Rated: Yes
Point Size: T20Fastening Tool Material: S2 Steel
Overall Length: 2-3/4"Country of Origin (subject to change): Taiwan

Product Description

Power Bit, Bit Style Torx(R), Point Size T20, Shank Style Hex Power Drive, Shank Size 1/4 In., Single End, Fastening Tool Material S2 Steel, Finish Unfinished, Overall Length 2-3/4 In., Impact Rated Yes, SAE, For Use With Power Tool, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.