JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Power Bit, SAE, 1/4", Hex Power Drive, PK5

APEX| Zoro #: G2263895| Mfr #: 49-B-TX-25-5PK

$25.54 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2263895 Mfr #: 49-B-TX-25-5PK
For Use With: Power ToolShank Style: Hex Power Drive
SAE or Metric: SAEBit Style: Torx(R)
Fastening Tool Material: S2 SteelSingle End/Double End: Single End
Impact Rated: YesFinish: Unfinished
Item: Power BitOverall Length: 3-1/2"
Point Size: T25Country of Origin (subject to change): Taiwan

Product Description

Power Bit, Bit Style Torx(R), Point Size T25, Shank Style Hex Power Drive, Shank Size 1/4 In., Single End, Fastening Tool Material S2 Steel, Finish Unfinished, Overall Length 3-1/2 In., Impact Rated Yes, SAE, For Use With Power Tool, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.