LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Power Bit, SAE, 1/4", Hex Power Drive, PK5

APEX| Zoro #: G1293241| Mfr #: 49-C-TX-25-5PK

$43.60 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1293241 Mfr #: 49-C-TX-25-5PK
Impact Rated: YesFinish: Unfinished
Bit Style: Torx(R)Fastening Tool Material: S2 Steel
Shank Style: Hex Power DriveSAE or Metric: SAE
Single End/Double End: Single EndItem: Power Bit
For Use With: Power ToolOverall Length: 6"
Point Size: T25Country of Origin (subject to change): Taiwan

Product Description

Power Bit, Bit Style Torx(R), Point Size T25, Shank Style Hex Power Drive, Shank Size 1/4 In., Single End, Fastening Tool Material Steel, Finish Unfinished, Overall Length 6 In., Impact Rated Yes, SAE, For Use With Power Tool, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.