20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Power Bit, SAE, 1/4", Hex Power Drive, PK5

APEX| Zoro #: G1062521| Mfr #: 49-TX-27-5PK

$35.63 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1062521 Mfr #: 49-TX-27-5PK
For Use With: Power ToolShank Style: Hex Power Drive
Single End/Double End: Single EndFinish: Unfinished
Impact Rated: YesSAE or Metric: SAE
Bit Style: Torx(R)Fastening Tool Material: S2 Steel
Item: Power BitOverall Length: 1-15/16"
Point Size: T27Country of Origin (subject to change): Taiwan

Product Description

Power Bit, Bit Style Torx(R), Point Size T27, Shank Style Hex Power Drive, Shank Size 1/4 In., Single End, Fastening Tool Material S2 Steel, Finish Unfinished, Overall Length 1-15/16 In., Impact Rated Yes, SAE, For Use With Power Tool, Package Quantity 5
Save 15%. Sign up for Z-mail.