Power Bit, SAE, 1/4", Hex Power Drive, PK5

APEX| Zoro #: G1084876| Mfr #: 49-TX-30-5PK

$27.57 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1084876 Mfr #: 49-TX-30-5PK
Finish: UNFINISHEDSingle End/Double End: Single End
For Use With: Power ToolItem: Power Bit
Bit Style: Torx(R)SAE or Metric: SAE
Shank Style: Hex Power DriveImpact Rated: Yes
Fastening Tool Material: SteelOverall Length: 1-15/16"
Point Size: T30Country of Origin (subject to change): Taiwan

Product Description

Power Bit,Shank Size 1/4 In.,Bit Style Torx(r),Point Size T30,Bit Length 1-15/16 In.,Material Tool Steel,Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.