BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Power Socket, 1/2In Dr, 5/16In, 3-1/4In L

APEX| Zoro #: G2224984| Mfr #: 5510PT

$25.21 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drive Type: squareNumber of Points: 6Socket Depth: Deep
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2224984 Mfr #: 5510PT
Drive Type: squareNumber of Points: 6
Socket Depth: DeepOverall Length: 3-1/4"
SAE or Metric: SAEDrive Size: 1/2"
Features: Thin Wall, Extra Long Length, Double HexMaterial: Heat Treated Alloy Steel
Standards: ASME B107.17MOutput Type: Hex
Finish: OiledItem: Power Socket
Size: 5/16"Country of Origin (subject to change): United States

Description

Power Socket, SAE, Size 5/16 In., Drive Size 1/2 In., Output Type Hex, Drive Type Square, Socket Depth Deep, Overall Length 3-1/4 In., Material Heat Treated Alloy Steel, Finish Oiled, Number of Points 6, Features Thin Wall, Extra Long Length, Double Hex, Standards ASME B107.17M

Reviews