BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Power Socket, 3/4In Dr, 1-5/16In, 4In L

APEX| Zoro #: G0272273| Mfr #: 7542PT

$91.01 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: Heat Treated Alloy SteelItem: Power SocketSocket Depth: Deep
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0272273 Mfr #: 7542PT
Material: Heat Treated Alloy SteelItem: Power Socket
Socket Depth: DeepFeatures: Thin Wall, Extra Long Length, Double Hex
Overall Length: 4"Drive Type: square
Standards: ASME B107.17MFinish: Oiled
Drive Size: 3/4"Size: 1-5/16"
Number of Points: 6Output Type: Hex
SAE or Metric: SAECountry of Origin (subject to change): United States

Description

Power Socket, SAE, Size 1-5/16 In., Drive Size 3/4 In., Output Type Hex, Drive Type Square, Socket Depth Deep, Overall Length 4 In., Material Heat Treated Alloy Steel, Finish Oiled, Number of Points 6, Features Thin Wall, Extra Long Length, Double Hex, Standards ASME B107.17M

Reviews