HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Power Socket, 3/4In Dr, 15/16In, 4In L

APEX| Zoro #: G2166884| Mfr #: 7530PT

$63.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Drive Type: square
Number of Points: 6
Socket Depth: Deep
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2166884 Mfr #: 7530PT
Drive Type: squareNumber of Points: 6
Socket Depth: DeepOverall Length: 4"
SAE or Metric: SAEDrive Size: 3/4"
Features: Thin Wall, Extra Long Length, Double HexMaterial: Heat Treated Alloy Steel
Standards: ASME B107.17MOutput Type: Hex
Finish: OiledItem: Power Socket
Size: 15/16"Country of Origin (subject to change): United States

Description

Power Socket, SAE, Size 15/16 In., Drive Size 3/4 In., Output Type Hex, Drive Type Square, Socket Depth Deep, Overall Length 4 In., Material Heat Treated Alloy Steel, Finish Oiled, Number of Points 6, Features Thin Wall, Extra Long Length, Double Hex, Standards ASME B107.17M

Reviews