KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Reversible Drainage Mat, Red, 3 ft.x5 ft.

APEX| Zoro #: G0702283| Mfr #: T18S0035RD

$81.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mat Shape: Rectangle
Size of Drainage Holes: 0.625" dia.
Fire Resistant/Fire Retardant: Not Fire Resistant or Retardant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0702283 Mfr #: T18S0035RD
Mat Shape: RectangleSize of Drainage Holes: 0.625" dia.
Fire Resistant/Fire Retardant: Not Fire Resistant or RetardantWidth: 3 ft.
Antimicrobial: NoEdges: (4) Beveled
Mat Ramp Material: No RampThickness: 5/8"
Antifatigue: YesColor: Red
Standards: ASTM C1028, ASTM D3884, CPSC FF1-70Mat Surface Material: Rubber
Length: 5 ft.Welding Safe: Yes
Mat Backing Material: RubberItem: Reversible Drainage Mat
Anti-Slip Surface: YesMat Surface Pattern: Drainage Holes
Mat Electrical Resistance: Electrical Properties Not TestedShape of Drainage Holes: Circle
Drainage Holes Per Sq. Ft.: 35.0Oil Resistant: Yes
Country of Origin (subject to change): United States

Description

Reversible Drainage Mat, Mat Length 5 ft., Mat Width 3 ft., Mat Thickness 5/8 In., Mat Color Red, Mat Surface Pattern Drainage Holes, Mat Surface Material Rubber, Mat Backing Material Rubber, Edges (4) Beveled, Electrical Properties Not Tested, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Mat Shape Rectangle, Antifatigue Yes, Anti-Slip Surface Yes, Size of Drainage Holes 0.625 In. dia., Shape of Drainage Holes Circle, Drainage Holes Per Sq. Ft. 35.0, Mat Ramp Material No Ramp

Reviews