Skip to Main Content

Featured Categories

  • Tools & Machining
  • Fasteners
  • Janitorial & Cleaning Supplies
  • Material Handling

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us

Added to Cart

    FREE Shipping on orders over $50 after you .
    Zoro Homepage
    Zoro Homepage

    Recent Searches

      Recently Viewed

      customer-service Help
      ... Cart
      1. Home
      2. /
      3. Tools & Machining
      4. /
      5. Hand Tools
      6. /
      7. Sockets & Ratchets
      8. /
      9. Sockets
      10. /
      11. Sckt 1/4 Sq Drv 5/16 Female Double Hex
      Shop All Sockets
      Apex

      Sckt 1/4 Sq Drv 5/16 Female Double Hex

      • Zoro #: G9137333
      • Mfr #: 1210-D
      Key Features
      • Item: Socket
      See full product details
      $13.67

      Subtotal: $13.67
      Join our email list for 10% off your first order
      For 10% Off Your First Order
      Free Shipping on $50+ Orders
      Sign In For Free Shipping On $50+ Orders
      No-Hassle, 30-Day Returns 30-Day Returns
      125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents
      • Specifications |
      • Description |
      • Reviews
      • Brand Apex
      • MFR #
        1210-D
      • Zoro #
        G9137333
      • Country of Origin
        United States
      • Category Sockets

      Details

      Item Socket
      Is something inaccurate or missing? Help us improve our product information
      Socket

      Explore more

      • APEX 3/8" Square Drive, E8 SAE Socket TX-3E08
      • APEX 3/8" Square Drive, E8 SAE Socket TX-3108
      • APEX 1/2" Square Drive, 7/16" SAE Socket, 6 Points NC-QR-514
      • APEX Socket Wrench, 1/4 Hex Dr 8mm Hex 172.5mm KC-6-8M-6
      • APEX 1/4 in Drive, 7mm 6 pt Metric Socket, 6 Points UG-M-7MM11
      • APEX Socket, 1/2 Sq Dr 13mm SF Hex 57.2mm OAL MBSF-13MM25
      • APEX 1/2" Square Drive, 10mm Metric Socket SF-10MM35
      • APEX Socket, 3/4 Sq Dr 24mm SF Hex 63.5mm OAL SF-24MM27
      • APEX 3/8" Drive, 7/16" SAE Socket, 6 Points 3014PT
      • APEX 1/2" Square Drive, 18mm Metric Socket, 6 Points UG-SF-18MM35
      • VIM PRODUCTS Socket Holder Rail, 1/4" VIMV420
      • Apex Sockets

      Sign Up & Save

      Save 10% on your next order and get special offers when you sign up for Zoro emails!

      Follow Us

      • Facebook
      • Twitter
      • YouTube
      • LinkedIn
      • Instagram

      Information

      • About Us
      • Accessibility
      • Careers
      • Giving Back
      • Resource Hub
      • Return Policy
      • Shipping

      Shopping

      • Brands
      • My Account
      • Payments
      • Promo Codes
      • Sitemap
      • Track My Order

      Services

      • Customer Service
      • Contact Us
      • FAQs
      • Net 30 Terms
      • Sell on Zoro

      Zoro, Inc

      Contact Us

      Customer Service From Real People

      • Phone: (855) 289-9676
      • Email: askzoro@zoro.com

      © 2011-2023 Zoro Tools, Inc. All rights reserved. Terms & Conditions Privacy Policy Do Not Sell My Personal Information
      Zoro, Inc