Apex

Slotted Standard Apex No. 3

Apex Slotted Standard Apex No. 3 445-3-15X
Hover or click to zoom Tap to zoom
Key Features
  • Bit Style: Slotted
  • Fastening Tool Tip Size: #3
  • Shank Style: Hex
  • Overall Length: 1-1/2"
  • Item: Slotted Standard Apex No. 3
  • Shank Size: 1/4"
  • For Use With: Driving Screws, Fasteners, Power Tools, Hand Tools, Pneumatic Tools
  • Point Size: 8F-10R
See full product details
$3.27

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Apex #445-3-15X Specifications

  • Bit Style: Slotted
  • Fastening Tool Tip Size: #3
  • Shank Style: Hex
  • Overall Length: 1-1/2"
  • Item: Slotted Standard Apex No. 3
  • Shank Size: 1/4"
  • For Use With: Driving Screws, Fasteners, Power Tools, Hand Tools, Pneumatic Tools
  • Point Size: 8F-10R
  • SAE or Metric: SAE
  • Replaceable Insert: No
  • Country of Origin (subject to change): United States

Description

Slotted Standard Apex No. 3, Replaceable Insert No

Reviews of Apex #445-3-15X

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.