Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Socket, 1/2 FML, 5/16 F Hex, 1.5 Tmza 510

  • Zoro #: G6668221
  • Mfr #: MZA-510
$49.44
  • Category Type: Hex Socket
  • Item: Grease Fitting Socket
  • SAE or Metric: SAE
See full product details
Orders over $75 ship free.

Apex #MZA-510 Specifications

  • Zoro #: G6668221
  • Mfr #: MZA-510
Category Type: Hex Socket Item: Grease Fitting Socket
SAE or Metric: SAE Size: 5/16"
Overall Length: 38mm Socket Type: Grease Fitting
Drive Size: 1/2" Square Number of Points: 6
Material: High Carbon Alloy Steel Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Socket

Reviews of Apex #MZA-510