Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Socket, 1/2 Sq Dr 19mm Hex 57.2mm OAL

  • Zoro #: G6668693
  • Mfr #: 19MM25
$25.92
  • Overall Length: 57.1mm
  • Material: High Carbon Alloy Steel
  • Size: 19mm
See full product details
Orders over $75 ship free.

Apex #19MM25 Specifications

  • Zoro #: G6668693
  • Mfr #: 19MM25
Overall Length: 57.1mm Material: High Carbon Alloy Steel
Size: 19mm Drive Size: 1/2" Square
Item: Socket Socket Type: Long Length
SAE or Metric: Metric Category Type: Hex Socket
Number of Points: 6 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Socket

Reviews of Apex #19MM25