Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Socket, 1/2 Sq Dr 3/4 SF Hex 3 1/4" OAL

  • Zoro #: G6669000
  • Mfr #: SF-5524
$70.03
  • SAE or Metric: SAE
  • Drive Size: 1/2" Square
  • Size: 3/4"
See full product details
Orders over $75 ship free.

Apex #SF-5524 Specifications

  • Zoro #: G6669000
  • Mfr #: SF-5524
SAE or Metric: SAE Drive Size: 1/2" Square
Size: 3/4" Socket Type: Thin Wall Extra Long Length
Overall Length: 3-1/4" Material: High Carbon Alloy Steel
Item: Socket Number of Points: 6
Category Type: Hex Socket Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Socket

Reviews of Apex #SF-5524