Skip to Main Content
We are currently performing system maintenance. Please place orders via our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Socket, 1/2 Sq Dr E20 Torx 1-1/2" OAL

  • Zoro #: G6673508
  • Mfr #: TX-5420
$35.87
  • Overall Length: 38mm
  • Item: Thin Wall Socket
  • Drive Size: 1/2" Square
See full product details
Orders over $75 ship free.

Apex #TX-5420 Specifications

  • Zoro #: G6673508
  • Mfr #: TX-5420
Overall Length: 38mm Item: Thin Wall Socket
Drive Size: 1/2" Square Socket Type: Thin Wall
Material: High Carbon Alloy Steel SAE or Metric: SAE
Size: E20 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Torx(R) Socket

Reviews of Apex #TX-5420