Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Socket, 1/4 Sq Dr 3.5mm Hex 22.1mm OAL

  • Zoro #: G6674801
  • Mfr #: 3.5MM11
$20.68
  • Socket Type: Standard Length
  • Item: Socket
  • Size: 3.5mm
See full product details
Orders over $75 ship free.

Apex #3.5MM11 Specifications

  • Zoro #: G6674801
  • Mfr #: 3.5MM11
Socket Type: Standard Length Item: Socket
Size: 3.5mm Material: High Carbon Alloy Steel
Drive Size: 1/4" Square Category Type: Hex Socket
Overall Length: 22.2mm SAE or Metric: Metric
Number of Points: 6 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Socket

Reviews of Apex #3.5MM11