Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Socket, 1/4 Sq Dr 7mm Hex 22.2mm OAL

  • Zoro #: G6669317
  • Mfr #: MR-7MME1
$44.84
  • Drive Size: 1/4" Square
  • Size: 7mm
  • Number of Points: 6
See full product details
Orders over $75 ship free.

Apex #MR-7MME1 Specifications

  • Zoro #: G6669317
  • Mfr #: MR-7MME1
Drive Size: 1/4" Square Size: 7mm
Number of Points: 6 SAE or Metric: Metric
Category Type: Hex Socket Socket Type: Magnetic
Material: High Carbon Alloy Steel Item: Socket
Overall Length: 22.2mm Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Socket

Reviews of Apex #MR-7MME1