Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Socket, 3/4 Sq Dr 21mm FL Hex 101.6mm OAL

  • Zoro #: G6667591
  • Mfr #: FL-21MM37
$133.28
  • Material: Alloy steel
  • Category Type: Hex Socket
  • Size: 21mm
See full product details
This item ships free.

Apex #FL-21MM37 Specifications

  • Zoro #: G6667591
  • Mfr #: FL-21MM37
Material: Alloy steel Category Type: Hex Socket
Size: 21mm Item: Socket
Socket Type: Fast Lead Extra Long Length Number of Points: 6
SAE or Metric: Metric Overall Length: 102mm
Drive Size: 3/4" Square Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Socket

Reviews of Apex #FL-21MM37