Apex

Socket Bit, 3/8 in. Dr, #4 Phillips, PK5

Apex Socket Bit, 3/8 in. Dr, #4 Phillips, PK5 834-5PK
Hover or click to zoom Tap to zoom
Key Features
  • Bit Style: Phillips
  • Fastening Tool Tip Size: #4
  • Fastening Tool Item: Socket Bit
  • Hex Shank Size: 3/8"
  • Overall Bit Length: 1 13/16 in
  • Material: Alloy Steel
  • Insert Length: 1 13/16 in
  • Finish: Natural
See full product details
$72.05
Pk of 5, $14.41/ea

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Apex #834-5PK Specifications

  • Bit Style: Phillips
  • Fastening Tool Tip Size: #4
  • Fastening Tool Item: Socket Bit
  • Hex Shank Size: 3/8"
  • Overall Bit Length: 1 13/16 in
  • Material: Alloy Steel
  • Insert Length: 1 13/16 in
  • Finish: Natural
  • Features: Service Drive
  • Socket Depth: Standard
  • SAE or Metric: SAE
  • Overall Length: 2 5/8 in
  • Tip Size: #4
  • Number of Points: 4
  • Item: Socket Bit
  • Drive Size: 3/8 in
  • Replaceable Insert: No
  • Shop By: Closeouts
  • Country of Origin (subject to change): United States

Description

Socket Bit, Insert Length 1 13/16 in, Replaceable Insert No, Tip Size #4, Overall Length 2 5/8 in, Drive Size 3/8 in, Socket Depth Standard, Alloy Steel, Package Quantity 5

Reviews of Apex #834-5PK

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.