Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Socket, Cvrd 1/4 Sq Dr 5.5mm Hex 45mm OAL

  • Zoro #: G6664843
  • Mfr #: NC-MB-5.5MM21
$104.52
  • Overall Length: 1.83"
  • Socket Type: Magnetic
  • Category Type: Hex Socket
See full product details
This item ships free.

Apex #NC-MB-5.5MM21 Specifications

  • Zoro #: G6664843
  • Mfr #: NC-MB-5.5MM21
Overall Length: 1.83" Socket Type: Magnetic
Category Type: Hex Socket Drive Size: 1/4" Square
SAE or Metric: Metric Material: High Carbon Alloy Steel
Number of Points: 6 Item: Socket with U-Guard
Size: 5.5mm Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Socket U-GUARD

Reviews of Apex #NC-MB-5.5MM21