Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Socket, Cvrd 3/8 Sq Dr 7mm Hex 32mm OAL

  • Zoro #: G6670349
  • Mfr #: UG-M-7MM13
$66.64
  • Drive Size: 3/8" Square
  • Overall Length: 32.5mm
  • SAE or Metric: Metric
See full product details
Orders over $75 ship free.

Apex #UG-M-7MM13 Specifications

  • Zoro #: G6670349
  • Mfr #: UG-M-7MM13
Drive Size: 3/8" Square Overall Length: 32.5mm
SAE or Metric: Metric Number of Points: 6
Finish: Urethane Covered Material: Tool steel
Socket Type: Magnetic Size: 7mm
Category Type: Hex Socket Item: Socket with U-Guard
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

U-Guard Magnetic Socket

Reviews of Apex #UG-M-7MM13