Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Socket, Cvrd 3/8 Sq Dr E12 Torx 1-1/4"

  • Zoro #: G6669621
  • Mfr #: NC-TX-3112
No Product Image Available
$102.36
  • Overall Length: 1-1/4"
  • Socket Type: Non Magnetic
  • Drive Size: 1/4" Square
See full product details
This item ships free.

Apex #NC-TX-3112 Specifications

  • Zoro #: G6669621
  • Mfr #: NC-TX-3112
Overall Length: 1-1/4" Socket Type: Non Magnetic
Drive Size: 1/4" Square Item: Socket with U-Guard
Material: High Carbon Alloy Steel Size: E12
SAE or Metric: SAE Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Socket U-GUARD Torx(R)

Reviews of Apex #NC-TX-3112