Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Socket, Cvrd 3/8Sq Dr 10mm SFHex 32mm OAL

  • Zoro #: G6672911
  • Mfr #: UG-SWMSF-10MM13
No Product Image Available
$61.36
  • SAE or Metric: Metric
  • Size: 10mm
  • Number of Points: 6
See full product details
Orders over $75 ship free.

Apex #UG-SWMSF-10MM13 Specifications

  • Zoro #: G6672911
  • Mfr #: UG-SWMSF-10MM13
SAE or Metric: Metric Size: 10mm
Number of Points: 6 Category Type: Hex Socket
Item: Socket with U-Guard Socket Type: Magnetic
Finish: Urethane Covered Material: Tool steel
Overall Length: 32.5mm Drive Size: 3/8" Square
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

U-Guard Socket

Reviews of Apex #UG-SWMSF-10MM13